References
SNR:UCF207T20
Rubix:205A9552
EAN:3413520799144





Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 92 mm |
Product details : SNR UCF207T20 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,labyrinth seal, for high-temp. applications
Square flange bearing unit SNR
Strengths
-One-piece JIS and ISO series
-Stiff protective stainless steel covers available for many housing bearings
-The AGR bearing insert represents our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is problematic and/or heavy mechanical shocks are to be expected.
Features : maintenance-free high-performance grease, robust contact seal, corrosion protection by galvanized surfaces.
-Stiff protective stainless steel covers available for many housing bearings
-The AGR bearing insert represents our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is problematic and/or heavy mechanical shocks are to be expected.
Features : maintenance-free high-performance grease, robust contact seal, corrosion protection by galvanized surfaces.
Applications
The SNR range of self-aligning bearings offers an exceptional price-performance ratio and provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveying systems and many more.
The SNR portfolio provides you with all the products you need at every stage of your production.
The SNR portfolio provides you with all the products you need at every stage of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x50 mm |
|---|---|
| Logistic Weight | 1618 g |
| Inner diameter | 35 mm |
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | cast iron |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.5 kg |
Show UNSPSC/ECL@SS
£ 37.70 excl. VAT
/ Each
£ 45.24 incl. VAT
- Usually arrives within 14 working days