Bearing Unit
Width | 213.5 mm |
---|---|
Fixation centre-to-centre distance | 171.45 mm |
Logistic Weight | 13200 g |
---|---|
Width | 213.5 mm |
Fixation centre-to-centre distance | 171.45 mm |
Material | Cast Iron |
Height | 61.7 mm |
Length | 213.5 mm |
Series | MSF |
Total bearing width | 96 mm |
Diameter of fixation holes | 20 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 71500 N |
Basic dynamic load, radial - Cr | 96000 N |
Weight | 13.2 kg |
Usually arrives within 14 working days