References
SNR:USFC207
Rubix:206A2731
Manufacturer :USFC.207
EAN:3413529509928




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 32 mm |
| Fixation centre-to-centre distance | 110 mm |
Product details : SNR USFC207 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Round flange bearing unit with centering spigot and 4 mounting holes, relubricatable, insert with one-sided extended inner ring with threaded pins.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 32 mm |
| Fixation centre-to-centre distance | 110 mm |
| Material | grey cast iron |
| Length | 135 mm |
| Series | usfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.61 kg |
Show UNSPSC/ECL@SS
£ 22.37 excl. VAT
/ Each
£ 26.84 incl. VAT
- Usually arrives within 14 working days