References
SKF:FYTBK 20 TR
Rubix:102A0268
Manufacturer :6516
EAN:7316570745207


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 29.5 mm |
| Fixation centre-to-centre distance | 90 mm |
Product details : SKF HOUSED BEARING UNIT FYTBK 20 TR
These oval flanged ball bearing units are compliant with ISO standards. The unit consists of an insert bearing, with an extended inner ring and set screw locking, and is suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a composite housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Chemical resistant
- Pre-lubricated for life
- Lightweight
- Strong
- Pre-lubricated for life
- Lightweight
- Strong
Applications
Agricultural Machinery, Construction Equipment, Conveyor Systems, Textile Machines and Fans as Well as in Machines for Food and Beverage Processing and Packaging
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37,3x112x40 mm |
|---|---|
| Logistic Weight | 238 g |
| Inner diameter | 20 mm |
| Width | 29.5 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | bearing steel |
| Height | 112 mm |
| Length | 60.5 mm |
| Series | fytbk |
| Diameter of fixation holes | 12.3 mm |
| Number of holes | 2 |
| Outer diameter | 59 mm |
Show UNSPSC/ECL@SS
£ 30.89 excl. VAT
/ Each
£ 37.07 incl. VAT
- Delivery usually within ( 3 ) days