References
SNR:UCFE211-32N
Rubix:206A0055
Manufacturer :UCFE.211-32.N
EAN:3413529574100




Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Width | 55.6 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : SNR UCFE211-32N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 50.8 mm |
|---|---|
| Width | 55.6 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron |
| Series | ucfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 3.78 kg |
Show UNSPSC/ECL@SS
£ 47.82 excl. VAT
/ Each
£ 57.38 incl. VAT
- Usually arrives within 14 working days