References
INA:PCJ35-XL-N-FA125
Rubix:238A2128
Manufacturer :0096273160000
EAN:4012802810424


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 118 mm |
| Fixation centre-to-centre distance | 92 mm |
Product details : INA PCJ35-XL-N-FA125 FLANGED HOUSING UNIT
Housing units PCJ..-FA125, four-bolt flanged housing units, cast iron, eccentric locking collar, P seals, with anti-corrosion protection
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 118 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | cast iron with corrotect® coating |
| Height | 50.5 mm |
| Length | 118 mm |
| Series | pcj..-xl-n-fa125 |
| Total bearing width | 50.5 mm |
| Clamping | 12.5 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Outer diameter | 118 mm |
| Weight | 1.46 kg |
| Mounting typ | 4-bolt flanged unit (eccentric locking collar) |
Show UNSPSC/ECL@SS
£ 58.17 excl. VAT
/ Each
£ 69.80 incl. VAT
- Delivery usually within ( 7 ) days