References
SNR:EXFL310
Rubix:205A3175
Manufacturer :EXFL.310
EAN:3413529543274




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 187 mm |
Product details : SNR EXFL310 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flange bearing unit, re-greasable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 187 mm |
| Material | grey cast iron |
| Height | 240 mm |
| Length | 140 mm |
| Series | exfl300 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 37800 N |
| Basic dynamic load, radial - Cr | 62000 N |
| Outer diameter | 110 mm |
| Weight | 4.19 kg |
Show UNSPSC/ECL@SS
£ 75.45 excl. VAT
/ Each
£ 90.54 incl. VAT
- Usually arrives within 14 working days