References
RHP:SFT35A
Rubix:158A9502
Manufacturer :SFT35A R
EAN:00747023027613


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 46.1 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : RHP HOUSED BEARING UNIT SFT35A
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 1400 g |
|---|---|
| Inner diameter | 35 mm |
| Width | 46.1 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron |
| Height | 155.5 mm |
| Length | 95.5 mm |
| Series | sft |
| Total bearing width | 46.41 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 39.58 excl. VAT
/ Each
£ 47.50 incl. VAT
- Usually arrives within 14 working days