SNR - Bearing Unit - USPF.202
Inner diameter | 30 mm |
---|---|
Width | 30 mm |
Fixation centre-to-centre distance | 90.5 mm |
Inner diameter | 30 mm |
---|---|
Width | 30 mm |
Fixation centre-to-centre distance | 90.5 mm |
Height | 112.7 mm |
Length | 112.7 mm |
Series | USPF200 |
Number of holes | 3 |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 19500 N |
Outer diameter | 62 mm |
Weight | 0.58 kg |
Usually arrives within 14 working days