References
SNR:USFE209
Rubix:206A2814
Manufacturer :USFE.209
EAN:3413529531202




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 41.2 mm |
| Fixation centre-to-centre distance | 105 mm |
Product details : SNR USFE209 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Square flange bearing unit with 4 mounting holes, relubricatable, insert with one-sided extended inner ring with set screws.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 41.2 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | gray cast iron |
| Length | 137 mm |
| Series | usfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.19 kg |
Show UNSPSC/ECL@SS
£ 25.09 excl. VAT
/ Each
£ 30.11 incl. VAT
- Usually arrives within 14 working days