References
RHP:SLFL3/4
Rubix:242A4346
Manufacturer :SLFL3/4 R
EAN:00747023031146


Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Width | 90.5 mm |
| Fixation centre-to-centre distance | 71.5 mm |
Documents
Product details : RHP SLFL 3/4 BEARING AND HOUSING
Bearing inserts with flinger seals shown on pages 89 and 90 can be fitted into these housings. The unit reference has the suffix ‘FS’, e. g. SLFL1FS. Triple seal bearing inserts shown on pages 86 to 88 can be fitted into these housings. The unit reference has a prefix ‘T’, e. g. TSLFL1.
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Inner diameter | 19.05 mm |
| Width | 90.5 mm |
| Fixation centre-to-centre distance | 71.5 mm |
| Material | mild steel, zinc-plated |
| Height | 55 mm |
| Length | 66.7 mm |
| Series | slfl |
| Total bearing width | 31 mm |
| Diameter of fixation holes | 8.7 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.3 kg |
Show UNSPSC/ECL@SS
£ 20.09 excl. VAT
/ Each
£ 24.11 incl. VAT
- Usually arrives within 14 working days