Flanged housing unit
Inner diameter | 25 mm |
---|---|
Width | 80 mm |
Fixation centre-to-centre distance | 117 mm |
Logistic Weight | 940 g |
---|---|
Inner diameter | 25 mm |
Width | 80 mm |
Fixation centre-to-centre distance | 117 mm |
Length | 148 mm |
Series | UKFL |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 20700 N |
Outer diameter | 40.2 mm |
Usually arrives within 14 working days