References
SNR:USFL208CO
Rubix:206A2883
Manufacturer :USFL.208.CO
EAN:3413529558360




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 144 mm |
Product details : SNR USFL208CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Oval flange bearing unit, re-lubricatable, insert with one-sided extended inner ring and set screws, non-sealed NIRO protective cap.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 144 mm |
| Material | gray cast iron |
| Height | 175 mm |
| Length | 100 mm |
| Series | usfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.42 kg |
Show UNSPSC/ECL@SS
£ 36.59 excl. VAT
/ Each
£ 43.91 incl. VAT
- Usually arrives within 14 working days