References
SNR:USFCE210T20
Rubix:206A2766
EAN:3413521081408




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 43.5 mm |
| Fixation centre-to-centre distance | 135 mm |
Product details : SNR USFCE210T20 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal, for high-temp. applications
Housing made of cast iron, deep groove ball bearing insert (radial insert) with fixing screw, single-sided lip seal, for high-temperature applications
Strengths
-One-piece JIS and ISO range
-Robust stainless steel protective covers available for many bearings
-The AGR bearing insert reflects our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or heavy mechanical shocks are to be expected.
Features: maintenance-free high-performance grease fill, robust contact seal, corrosion protection through galvanized surfaces.
-Robust stainless steel protective covers available for many bearings
-The AGR bearing insert reflects our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or heavy mechanical shocks are to be expected.
Features: maintenance-free high-performance grease fill, robust contact seal, corrosion protection through galvanized surfaces.
Applications
With an exceptional price-performance ratio, the SNR range of self-aligning bearings offers solutions for a wide spectrum of applications, such as: agricultural machinery, food and beverage processing, conveying technology, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products you need for every step of your production.
The SNR portfolio provides you with all the products you need for every step of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 168x178x58 mm |
|---|---|
| Logistic Weight | 2175 g |
| Inner diameter | 50 mm |
| Width | 43.5 mm |
| Fixation centre-to-centre distance | 135 mm |
| Material | cast iron |
| Series | usfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.16 kg |
Show UNSPSC/ECL@SS
£ 62.24 excl. VAT
/ Each
£ 74.69 incl. VAT
- Usually arrives within 14 working days