SNR USFLE208N BEARING UNIT

SNR - Bearing Unit - USFLE.208.N

See technical information
References
SNR:USFLE208N
Rubix:206A2944
Manufacturer :USFLE.208.N
EAN:3413529538836
brand logo
Technical specifications
Inner diameter40 mm
Width34 mm
Fixation centre-to-centre distance143.5 mm
See all Specifications

Product details : SNR USFLE208N BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Oval flange bearing unit, relubricatable, insert with one-sided extended inner ring and set screws, groove for accommodating the protective cap.

Technical specifications


Attributes
Inner diameter40 mm
Width34 mm
Fixation centre-to-centre distance143.5 mm
Materialgrey cast iron
Height172 mm
Length105 mm
Seriesusfle200
Number of holes2
Basic static load, radial - C0r18200 N
Basic dynamic load, radial - Cr29600 N
Outer diameter80 mm
Weight1.6 kg
Show UNSPSC/ECL@SS
£ 50.88 excl. VAT
/ Each
£ 61.06 incl. VAT
  • Usually arrives within 14 working days