References
SNR:USFLZ210T20
Rubix:206A2971
EAN:3413521154393





Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 43.5 mm |
| Fixation centre-to-centre distance | 157 mm |
Product details : SNR USFLZ210T20 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal, for high-temp. applications
Cast iron housing, radial insert ball bearing with set screw, single-lip seal, for high-temperature applications
Strengths
-One-piece JIS and ISO program
-Rigid stainless steel protective covers are available for many bearings
-The AGR insert bearing represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert bearing is ideal for applications where contamination from dry particles and moisture is problematic and/or heavy mechanical impacts are to be expected.
Features : Maintenance-free high-performance grease, robust contact seal, corrosion protection by galvanized surfaces.
-Rigid stainless steel protective covers are available for many bearings
-The AGR insert bearing represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert bearing is ideal for applications where contamination from dry particles and moisture is problematic and/or heavy mechanical impacts are to be expected.
Features : Maintenance-free high-performance grease, robust contact seal, corrosion protection by galvanized surfaces.
Applications
The SNR range of self-aligning bearings offers an exceptional price-performance ratio and provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio offers you all the products you need at every stage of your production.
The SNR portfolio offers you all the products you need at every stage of your production.
Technical specifications
Attributes
| Logistic Weight | 2100 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 43.5 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | cast iron |
| Series | usflz200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.06 kg |
| 116 mm |
Show UNSPSC/ECL@SS
£ 64.39 excl. VAT
/ Each
£ 77.27 incl. VAT
- Usually arrives within 14 working days