NTN - Bearing Unit - AELPFL201W3
Inner diameter | 63.5 mm |
---|---|
Width | 28.6 mm |
Logistics dimensions (L x W x H) | 68x62x32 mm |
---|---|
Logistic Weight | 215 g |
Inner diameter | 63.5 mm |
Width | 28.6 mm |
Series | AELPFL200 |
Number of holes | 2 |
Outer diameter | 81 mm |
Usually arrives within 14 working days