SNR - Cylindrical Roller Bearing - N.205.E.G15
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | N200 |
Reference speed | 12000 rpm |
Limit speed | 17000 rpm |
Basic static load, radial - C0r | 26700 N |
Basic dynamic load, radial - Cr | 28500 N |
Usually arrives within 14 working days