NTN N310C3 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - N310C3

See technical informationSee documents
References
NTN:N310C3
Rubix:205A5200
EAN:4547359151480
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter110 mm
Width27 mm
See all Specifications
Documents

Product details : NTN N310C3 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)110x110x27 mm
Logistic Weight1140 g
Inner diameter50 mm
Outer diameter110 mm
Width27 mm
Bearing Clearancec3
Sealingopen
Materialsteel
Cagesteel
Basic static load, radial - C0r86000 N
Basic dynamic load, radial - Cr96500 N
Show UNSPSC/ECL@SS
£ 84.30 excl. VAT
/ Each
£ 101.16 incl. VAT
  • Usually arrives within 14 working days