NSK SINGLE ROW R ROLLER BEARING NJ414WC3


Cylindrical roller bearing NJ4

References
nsk:NJ414WC3
rubix:105A3283
manufacturer :NJ414WC3 *5
ean:00029176186134
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter180 mm
Width42 mm
See all Specifications

Product details : NSK SINGLE ROW R ROLLER BEARING NJ414WC3


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight5340 g
Inner diameter70 mm
Outer diameter180 mm
Width42 mm
Bearing ClearanceC3
SealingOpen
Show UNSPSC/ECL@SS
£ 261.37 excl. VAT
/ Each
£ 313.64 incl. VAT
  • Usually arrives within 14 working days