SNR N219EG15 CYLINDRICAL ROLLER BEARING
SNR - Cylindrical Roller Bearing - N.219.E.G15
See technical informationReferences
SNR:N219EG15
Rubix:205A5154
Manufacturer :N.219.E.G15
EAN:3413520400729



Product details : SNR N219EG15 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3800 rpm |
| Basic static load, radial - C0r | 241000 N |
| Basic dynamic load, radial - Cr | 205000 N |
Show UNSPSC/ECL@SS
£ 252.73 excl. VAT
/ Each
£ 303.28 incl. VAT
- Usually arrives within 14 working days
