INA SL024960-A CYLINDRICAL ROLLER BEARING 0001243700000
Cylindrical roller bearing
See technical informationReferences
INA:SL024960-A
Rubix:229A4554
Manufacturer :0001243700000
EAN:4012802417203

Product details : INA SL024960-A CYLINDRICAL ROLLER BEARING 0001243700000
Cylindrical roller bearings target applications with heavy radial loads and high speeds. Available in a wide range of designs and variants, they provide rigidity, low friction and long service life. Depending on the shoulders present on the inner and outer ring, they can accept slight axial forces or, conversely, allow axial displacement of the shaft.
Cylindrical roller bearing SL02..-A, full complement roller set, two-row, non-locating bearing, 0 ribs on outer ring (smooth), 3 ribs on inner ring, type SL02
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 118x420x420 mm |
|---|---|
| Logistic Weight | 51900 g |
| Inner diameter | 300 mm |
| Outer diameter | 420 mm |
| Width | 118 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 445 rpm |
| Basic static load, radial - C0r | 3700000 N |
| Basic dynamic load, radial - Cr | 1630000 N |
Show UNSPSC/ECL@SS
£ 4,221.26 excl. VAT
/ Each
£ 5,065.51 incl. VAT
- Usually arrives within 14 working days
