SNR NJ2219EG15 CYLINDRICAL ROLLER BEARING
SNR - Cylindrical Roller Bearing - NJ.2203.E.G15
See technical informationReferences
SNR:NJ2219EG15
Rubix:205A5669
Manufacturer :NJ.2219.E.G15
EAN:3413520554835



Product details : SNR NJ2219EG15 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, polyamide cage.
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3100 rpm |
| Basic static load, radial - C0r | 371000 N |
| Basic dynamic load, radial - Cr | 286000 N |
Show UNSPSC/ECL@SS
£ 178.58 excl. VAT
/ Each
£ 214.30 incl. VAT
- Usually arrives within 14 working days
