FAG NU2310-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167390940030
Cylindrical roller bearing
See technical informationReferences
FAG:NU2310-E-XL-TVP2-C3
Rubix:229A1664
Manufacturer :0167390940030
EAN:4012801234313

Product details : FAG NU2310-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167390940030
Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 40 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 4900 rpm |
| Basic static load, radial - C0r | 187000 N |
| Basic dynamic load, radial - Cr | 193000 N |
Show UNSPSC/ECL@SS
£ 78.31 excl. VAT
/ Each
£ 93.97 incl. VAT
- Usually arrives within 14 working days
