FAG NJ305-E-XL-TVP2-C4 0167360280040 CYLINDRICAL ROLLER BEARINGS
Cylindrical roller bearing
See technical informationSee documentsReferences
FAG:NJ305-E-XL-TVP2-C4
Rubix:244A3837
Manufacturer :0167360280040
EAN:4012801576406

Documents
Product details : FAG NJ305-E-XL-TVP2-C4 0167360280040 CYLINDRICAL ROLLER BEARINGS
Bearings for fixed bearings and for axial loads in one direction.
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 17 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 10100 rpm |
| Basic static load, radial - C0r | 37500 N |
| Basic dynamic load, radial - Cr | 49000 N |
Show UNSPSC/ECL@SS
£ 24.92 excl. VAT
/ Each
£ 29.90 incl. VAT
- Delivery usually within ( 7 ) days
