References
INA:SL182916-B-XL-C3
Rubix:238A3087
Manufacturer :0502200120030
EAN:4012802731385

Product details : INA SL182916-B-XL-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x110x110 mm |
|---|---|
| Logistic Weight | 590 g |
| Inner diameter | 80 mm |
| Outer diameter | 110 mm |
| Width | 19 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 2220 rpm |
| Basic static load, radial - C0r | 126000 N |
| Basic dynamic load, radial - Cr | 94000 N |
Show UNSPSC/ECL@SS
£ 149.10 excl. VAT
/ Each
£ 178.92 incl. VAT
- Usually arrives within 14 working days
