NTN - Cylindrical Roller Bearing - NUP212U
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 110x110x22 mm |
---|---|
Logistic Weight | 840 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 22 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NUP200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 75000 N |
Basic dynamic load, radial - Cr | 68500 N |
Usually arrives within 14 working days