NTN N214 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N214
See technical informationSee documentsReferences
NTN:N214
Rubix:205A5133
EAN:4547359150407



Documents
Product details : NTN N214 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x24 mm |
|---|---|
| Logistic Weight | 1150 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 95000 N |
| Basic dynamic load, radial - Cr | 92500 N |
Show UNSPSC/ECL@SS
£ 126.29 excl. VAT
/ Each
£ 151.55 incl. VAT
- Usually arrives within 14 working days
