NSK CYLIND ROLLR BEARING NU2314ECM


Cylindrical roller bearing NU23

References
nsk:NU2314EM
rubix:106A2831
manufacturer :NU2314EM *5
ean:00029176706981
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter150 mm
Width51 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING NU2314ECM


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.

Technical specifications


Attributes
Logistic Weight4550 g
Inner diameter70 mm
Outer diameter150 mm
Width51 mm
Bearing Clearancecn
Sealingopen
Show UNSPSC/ECL@SS
£ 275.13 excl. VAT
/ Each
£ 330.16 incl. VAT
  • Usually arrives within 14 working days