SNR - Cylindrical Roller Bearing - NUP.205.E.G15
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NUP200 |
Reference speed | 9900 rpm |
Limit speed | 14000 rpm |
Basic static load, radial - C0r | 36300 N |
Basic dynamic load, radial - Cr | 40600 N |
Usually arrives within 14 working days