Cylindrical Roller Bearing N… Series
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 26x140x140 mm |
---|---|
Logistic Weight | 1525 g |
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 26 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | n2 |
Cage | other |
Reference speed | 5300 rpm |
Limit speed | 5600 rpm |
Basic static load, radial - C0r | 166000 N |
Basic dynamic load, radial - Cr | 160000 N |
In stock: Next day delivery