NTN NJ308C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ308C3
See technical informationSee documentsReferences
NTN:NJ308C3
Rubix:205A5846
EAN:4547359122800



Documents
Product details : NTN NJ308C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x23 mm |
|---|---|
| Logistic Weight | 690 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 57000 N |
| Basic dynamic load, radial - Cr | 65000 N |
Show UNSPSC/ECL@SS
£ 45.47 excl. VAT
/ Each
£ 54.56 incl. VAT
- Delivery usually within ( 3 ) days
