SNR - Deep Groove Ball Bearing - 16002
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 55x55x9 mm |
---|---|
Logistic Weight | 1 g |
Inner diameter | 30 mm |
Outer diameter | 55 mm |
Width | 9 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 16000 |
Cage | Steel |
Basic static load, radial - C0r | 7350 N |
Basic dynamic load, radial - Cr | 11200 N |
Usually arrives within 14 working days