Deep groove ball bearing SNR 6001Z, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
SNR - Deep Groove Ball Bearing - 6001.Z
See technical informationReferences
SNR:6001Z
Rubix:204A8815
Manufacturer :6001.Z
EAN:3413520701192



Product details : SNR 6001Z DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shield on one side
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 28 mm |
| Width | 8 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 24000 rpm |
| Limit speed | 46000 rpm |
| Basic static load, radial - C0r | 2370 N |
| Basic dynamic load, radial - Cr | 5000 N |
| Weight | 0.36 kg |
Show UNSPSC/ECL@SS
£ 3.30 excl. VAT
/ Each
£ 3.96 incl. VAT
- Delivery usually within ( 3 ) days
