SNR - Deep Groove Ball Bearing - 6002.C3
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 9 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 9 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6000 |
Cage | Steel |
Reference speed | 22000 rpm |
Limit speed | 39000 rpm |
Basic static load, radial - C0r | 2850 N |
Basic dynamic load, radial - Cr | 5500 N |
Usually arrives within 14 working days