Deep groove ball bearing NTN 6021C4, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm

NTN - Deep Groove Ball Bearing - 6021C4

See technical informationSee documents

References

NTN:6021C4
Rubix:204A9232
EAN:4547359337013
brand logo

Technical specifications

Inner diameter105 mm
Outer diameter160 mm
Width26 mm
See all Specifications

Documents

Product details : NTN 6021C4 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)160x160x26 mm
Logistic Weight1660 g
Inner diameter105 mm
Outer diameter160 mm
Width26 mm
Sealingopen
Bearing Clearancec4
Series6000
Materialsteel
Cagesteel
Basic static load, radial - C0r65500 N
Basic dynamic load, radial - Cr80500 N
Weight0.199 kg
£ 89.55 excl. VAT
/ Each
£ 107.46 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories