Deep groove ball bearing NSK 6014DDU, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
NSK Deep Groove Ball Bearing 6014 Series
See technical informationReferences

Product details : NSK RADIAL BALL BEARING 60142RS
NSK is the World Leader in Deep Groove Ball Bearings.
These Bearings are the most common form of rolling bearings and are used in many types of applications; particularly those where high speeds and low power loss are required.
NSK deep groove ball bearings can handle not only radial forces, but also moderate axial loads in both directions. They are easy to install and can be deployed in a variety of configurations.
Strengths
Cages - Offering a number of different cage types to suit your application needs: steel, solid brass or polymer
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Patented Seals - Provide resistance to contamination in the toughest environments
Electrically insulated ball bearings available
Outer diameters up to 2500 mm
Applications
Technical specifications
| Logistic Weight | 609 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Width | 20 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cm |
| Series | 6014.. |
| Material | bearing steel |
| Cage | steel |
| Limit speed | 3600 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 31000 N |
| Basic dynamic load, radial - Cr | 38000 N |
- In stock: Next day delivery
