NTN - Deep Groove Ball Bearing - 6011LLUNR/2AS
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 90x90x18 mm |
---|---|
Logistic Weight | 420 g |
Inner diameter | 55 mm |
Outer diameter | 90 mm |
Width | 18 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6000 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 21200 N |
Basic dynamic load, radial - Cr | 31500 N |
Weight | 0.388 kg |
Usually arrives within 14 working days