Deep groove ball bearing SNR 6005G15C4, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
SNR - Deep Groove Ball Bearing - 6005.G15C4
See technical informationReferences
SNR:6005G15C4
Rubix:204A8892
Manufacturer :6005.G15C4
EAN:3413520109974



Product details : SNR 6005G15C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, polyamide cage, open
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6000 |
| Cage | polyamide |
| Reference speed | 15000 rpm |
| Limit speed | 26000 rpm |
| Basic static load, radial - C0r | 5800 N |
| Basic dynamic load, radial - Cr | 9800 N |
| Weight | 0.08 kg |
Show UNSPSC/ECL@SS
£ 4.34 excl. VAT
/ Each
£ 5.21 incl. VAT
- Delivery usually within ( 3 ) days
