Deep groove ball bearing SNR 6005LT, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
SNR - Deep Groove Ball Bearing - 6005LT
See technical informationSee documentsReferences
SNR:6005LT
Rubix:204A8902
EAN:3413520350895



Documents
Product details : SNR 6005LT SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides, applications upto -40°C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x12 mm |
|---|---|
| Logistic Weight | 86 g |
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Limit speed | 9100 rpm |
| Basic static load, radial - C0r | 5800 N |
| Basic dynamic load, radial - Cr | 9800 N |
| Weight | 0.077 kg |
Show UNSPSC/ECL@SS
£ 7.29 excl. VAT
/ Each
£ 8.75 incl. VAT
- Delivery usually within ( 3 ) days
