Deep groove ball bearing SKF 6202/C2, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Rigid ball bearings
See technical informationReferences
SKF:6202/C2
Rubix:105A2597
Manufacturer :42190
EAN:7316570781786





Product details : SKF RADIAL BALL BEARING 6202/C2
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This SKF deep groove ball bearing with reduced internal radial clearance (C2) is both versatile and robust. Designed to operate in controlled environments, it ensures stable operation under constant loads at moderate speeds.
Features:
This SKF ball bearing is designed with reduced internal radial clearance (C2), which ensures greater control of internal clearances in tight fits. This bearing can withstand high radial loads and moderate axial loads in both directions. Its sheet steel cage provides good resistance to constant and moderate loads, with tolerance to shocks and momentary loads.
Maintenance:
Although this bearing is easy to install, it does require some maintenance. Since it lacks seals to retain the lubricant, it is essential to frequently check the condition of the lubricant and relubricate it to maintain performance and prevent premature wear. However, because it is open, it is easily accessible, and regular visual inspection is recommended to detect any signs of failure.
Sealing:
This SKF bearing model is open, meaning it is not equipped with seals to protect against external contaminants such as dust, particles, or liquids. As a result, it is best suited for clean, controlled environments.
Brand Information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable and high-performance products, SKF supports various industrial sectors, such as the automotive, aerospace, energy, and manufacturing industries, among many others.
Key Features:
- Robust and versatile design suitable for a wide range of industrial applications;
- Supports radial and axial loads in both directions;
- Moderate friction and speed, ideal for tight fits;
- Easy to install.
Applications:
This SKF deep groove ball bearing is designed for applications requiring a tight fit, such as industrial robot drive systems or motors with low thermal variation. It is also suitable for measuring equipment and industrial printers, where precise control of internal clearances is essential to ensure reliable performance. These bearings are particularly well-suited for low-vibration environments and moderate speeds.
Features:
This SKF ball bearing is designed with reduced internal radial clearance (C2), which ensures greater control of internal clearances in tight fits. This bearing can withstand high radial loads and moderate axial loads in both directions. Its sheet steel cage provides good resistance to constant and moderate loads, with tolerance to shocks and momentary loads.
Maintenance:
Although this bearing is easy to install, it does require some maintenance. Since it lacks seals to retain the lubricant, it is essential to frequently check the condition of the lubricant and relubricate it to maintain performance and prevent premature wear. However, because it is open, it is easily accessible, and regular visual inspection is recommended to detect any signs of failure.
Sealing:
This SKF bearing model is open, meaning it is not equipped with seals to protect against external contaminants such as dust, particles, or liquids. As a result, it is best suited for clean, controlled environments.
Brand Information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable and high-performance products, SKF supports various industrial sectors, such as the automotive, aerospace, energy, and manufacturing industries, among many others.
Key Features:
- Robust and versatile design suitable for a wide range of industrial applications;
- Supports radial and axial loads in both directions;
- Moderate friction and speed, ideal for tight fits;
- Easy to install.
Applications:
This SKF deep groove ball bearing is designed for applications requiring a tight fit, such as industrial robot drive systems or motors with low thermal variation. It is also suitable for measuring equipment and industrial printers, where precise control of internal clearances is essential to ensure reliable performance. These bearings are particularly well-suited for low-vibration environments and moderate speeds.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x35x35 mm |
|---|---|
| Logistic Weight | 42,3 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | open |
| Bearing Clearance | c2 |
| Series | 62 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 43000 rpm |
| Limit speed | 28000 rpm |
| Basic static load, radial - C0r | 3750 N |
| Basic dynamic load, radial - Cr | 8060 N |
Show UNSPSC/ECL@SS
£ 7.84 excl. VAT
/ Each
£ 9.41 incl. VAT
- Usually arrives within 14 working days
