Deep groove ball bearing Timken 6212-2RSNR, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm

6212

See technical information

References

Timken:6212-2RSNR
Rubix:396A2189
EAN:0013992008008
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter110 mm
Width22 mm
See all Specifications

Product details : TIMKEN 6212-2RS-NR DEEP GROOVE BALL BEARING


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter110 mm
Width22 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6200
Basic static load, radial - C0r32900 N
Basic dynamic load, radial - Cr47800 N
£ 62.55 excl. VAT
/ Each
£ 75.06 incl. VAT
  • Delivery usually within ( 7 ) days