NTN - Deep Groove Ball Bearing - 6201CM
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 32x32x10 mm |
---|---|
Logistic Weight | 37 g |
Inner diameter | 12 mm |
Outer diameter | 32 mm |
Width | 10 mm |
Sealing | Open |
Bearing Clearance | CM |
Series | 6200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 2750 N |
Basic dynamic load, radial - Cr | 6750 N |
Weight | 0.037 kg |
Usually arrives within 14 working days