SNR - Deep Groove Ball Bearing - 6024.EE
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 28 mm |
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 28 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6000 |
Cage | Steel |
Limit speed | 2100 rpm |
Basic static load, radial - C0r | 79300 N |
Basic dynamic load, radial - Cr | 83900 N |
Weight | 2.1 kg |
Usually arrives within 14 working days