Deep groove ball bearing SNR 6009, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
SNR - Deep Groove Ball Bearing - 6009
See technical informationReferences
SNR:6009
Rubix:104A3872
EAN:3413520113513



Product details : SNR 6009 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x16 mm |
|---|---|
| Logistic Weight | 240 g |
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 9800 rpm |
| Limit speed | 15000 rpm |
| Basic static load, radial - C0r | 14700 N |
| Basic dynamic load, radial - Cr | 20600 N |
| Weight | 0.231 kg |
Show UNSPSC/ECL@SS
£ 13.26 excl. VAT
/ Each
£ 15.91 incl. VAT
- Delivery usually within ( 3 ) days
