6019
Inner diameter | 95 mm |
---|---|
Outer diameter | 145 mm |
Width | 24 mm |
Inner diameter | 95 mm |
---|---|
Outer diameter | 145 mm |
Width | 24 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6019 |
Basic static load, radial - C0r | 51000 N |
Basic dynamic load, radial - Cr | 60500 N |
Usually arrives within 14 working days