SNR - Deep Groove Ball Bearing - 6011.EEC3
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6000 |
Cage | Steel |
Limit speed | 4400 rpm |
Basic static load, radial - C0r | 21300 N |
Basic dynamic load, radial - Cr | 27500 N |
Usually arrives within 14 working days