SNR - Deep Groove Ball Bearing - 6305.EEC3
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6300 |
Cage | Steel |
Limit speed | 8700 rpm |
Basic static load, radial - C0r | 12100 N |
Basic dynamic load, radial - Cr | 23500 N |
Weight | 0.225 kg |
Usually arrives within 14 working days