Deep Groove Ball Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 28 mm |
Logistic Weight | 2032,2 g |
---|---|
Inner diameter | 110 mm |
Outer diameter | 170 mm |
Width | 28 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6022 |
Limit speed | 30000 rpm |
Basic static load, radial - C0r | 73500 N |
Basic dynamic load, radial - Cr | 85200 N |
Usually arrives within 14 working days