6011
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6011 |
Basic static load, radial - C0r | 22400 N |
Basic dynamic load, radial - Cr | 28300 N |
Usually arrives within 14 working days